GARLOCK
GARLOCK
21242-3921
GARLOCK GARLOCK
Description
64X3921 ES OIL SEAL ; 8"IDX9.5"OD
8" Shaft Dia; 9-1/2" Housing Bore; 11/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Part #
21242-3921
BDI #
367825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21242-3921/p/367825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.839
EAN
0717744573621
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case | Heavy Duty Garter Spring
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X3921 MILL-RIGHT ES CRS 8.000"ID 9.500"OD .688"T
Manufacturer Internal Number
21242-3921
Weight / LBS
1.85
Long Description
8" Shaft Dia; 9-1/2" Housing Bore; 11/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Housing Bore
9.5 Inch | 241.3 Millimeter
Shaft Diameter
8 Inch | 203.2 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh