

GARLOCK
GARLOCK
21242-4206
GARLOCK GARLOCK
Description
64X4206 ES OIL SEAL ; 18"IDX19.5"OD
18" Shaft Dia; 19-1/2" Housing Bore; 0.687" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Part #
21242-4206
BDI #
367830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21242-4206/p/367830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.873
EAN
0717744602505
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21242-4206
Manufacturer Internal Number
21242-4206
Weight / LBS
4.13
Long Description
18" Shaft Dia; 19-1/2" Housing Bore; 0.687" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Shaft Diameter
18 Inch | 457.2 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter
Housing Bore
19.5 Inch | 495.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh