GARLOCK
GARLOCK
21333-4286
GARLOCK GARLOCK
Description
143A2X4286 N OIL SEAL ; POR 4.492"IDX5.804"OD
4.492" Shaft Dia; 5.804" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Part #
21333-4286
BDI #
20439949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21333-4286/p/20439949
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.9
EAN
0717744869946
Product Group - BDI
S02250
Generic Design Code
GAR_143A2
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21333-4286
Manufacturer Internal Number
21333-4286
Weight / LBS
4.2
Long Description
4.492" Shaft Dia; 5.804" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Housing Bore
5.804 Inch | 147.422 Millimeter
Actual Width
0.781 Inch | 19.837 Millimeter
Shaft Diameter
4.492 Inch | 114.097 Millimeter
Nominal Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh