GARLOCK
GARLOCK
21335-7309
GARLOCK GARLOCK
Description
21335-7309 ; 143A2X7309 FKM SPLIT 17INX18.312IN
17" Shaft Dia; 18.312" Housing Bore; Mill-Right V Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Part #
21335-7309
BDI #
20439983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21335-7309/p/20439983
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.442
EAN
0717744867027
Product Group - BDI
S02250
Generic Design Code
GAR_143A2
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
12
Long Description
17" Shaft Dia; 18.312" Housing Bore; Mill-Right V Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
17 Inch | 431.8 Millimeter
Housing Bore
18.312 Inch | 465.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



