GARLOCK
GARLOCK
21342-7605
GARLOCK GARLOCK
Description
144A1X7605 N OIL SEAL ; 40.5"IDX42.5"OD
40-1/2" Shaft Dia; 42-1/2" Housing Bore; 1-1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 144W1 Seal Design Code
Part #
21342-7605
BDI #
368362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21342-7605/p/368362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.99
EAN
0717744640675
Product Group - BDI
S02250
Generic Design Code
GAR_144W1
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
144W1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21342-7605
Manufacturer Internal Number
21342-7605
Weight / LBS
4.4
Long Description
40-1/2" Shaft Dia; 42-1/2" Housing Bore; 1-1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 144W1 Seal Design Code
Actual Width
1.5 Inch | 38.1 Millimeter
Nominal Width
1.5 Inch | 38.1 Millimeter
Shaft Diameter
40.5 Inch | 1028.7 Millimeter
Housing Bore
42.5 Inch | 1079.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh