GARLOCK
GARLOCK
21343-9658
GARLOCK GARLOCK
Description
144W2X9658 OIL SEAL ; 15.748"IDX17.756"OD
15.748" Shaft Dia; 17.756" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code
Part #
21343-9658
BDI #
368382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21343-9658/p/368382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.993
EAN
0717744798147
Product Group - BDI
S02250
Generic Design Code
GAR_144W2
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
144W2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21343-9658
Manufacturer Internal Number
21343-9658
Weight / LBS
2.19
Long Description
15.748" Shaft Dia; 17.756" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
17.756 Inch | 451.002 Millimeter
Shaft Diameter
15.748 Inch | 399.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh