

GARLOCK
GARLOCK
21597-3544
GARLOCK GARLOCK
Description
53X3544 N OIL SEAL ; 7.5"IDX8.5"OD
7-1/2" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 316 Stainless Steel Case; 53 Seal Design Code
Part #
21597-3544
BDI #
368764
Details
1424.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21597-3544/p/368764
Your Price
$ 1,424.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.437
EAN
0717744569877
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
316 Stainless Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X3544 MILL-RIGHT N 316SS 7.500"ID 8.500"OD .625"
Manufacturer Internal Number
21597-3544
Weight / LBS
0.964
Long Description
7-1/2" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 316 Stainless Steel Case; 53 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7.5 Inch | 190.5 Millimeter
Housing Bore
8.5 Inch | 215.9 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh