

GARLOCK
GARLOCK
21597-4064
GARLOCK GARLOCK
Description
53X4064 MILL RIGHT N 316SS ; 11.750IN ID 13.250IN OD
11-3/4" Shaft Dia; 13-1/4" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 316 Stainless Steel Case; 53 Seal Design Code
Part #
21597-4064
BDI #
368768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21597-4064/p/368768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.808
EAN
0717744600938
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
316 Stainless Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X4064 MILL-RIGHT N 316SS 11.750"ID 13.250"OD .68
Manufacturer Internal Number
21597-4064
Weight / LBS
1.78
Long Description
11-3/4" Shaft Dia; 13-1/4" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 316 Stainless Steel Case; 53 Seal Design Code
Housing Bore
13.25 Inch | 336.55 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
11.75 Inch | 298.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh