

GARLOCK
GARLOCK
21699-3685
GARLOCK GARLOCK
Description
53X3685 V OIL SEAL ; 10.75"IDX12.25"OD
10-3/4" Shaft Dia; 12-1/4" Housing Bore; 0.562" Nominal Width; Mill-Right V Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Part #
21699-3685
BDI #
20440141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21699-3685/p/20440141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.68
EAN
0717744893095
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21699-3685
Manufacturer Internal Number
21699-3685
Weight / LBS
1.5
Long Description
10-3/4" Shaft Dia; 12-1/4" Housing Bore; 0.562" Nominal Width; Mill-Right V Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Nominal Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
10.75 Inch | 273.05 Millimeter
Housing Bore
12.25 Inch | 311.15 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh