https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-62-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFEQTJMMmhsTWk4eE1EYzNNRE0xTkRZd01qQXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk1sOHhYek13TUhnek1EQXVhbkJufGE5OTg0ZDZjOGU0NTg5MjU4OWIwNTYxMzVmNzdkYzM0MjAwYmQzOGRhOTgzZmY1ZDY4YjBlMDJkYTRhN2ZkMjc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-62-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFEQTJMMmhsTWk4eE1EYzNNRE0xTkRZd01qQXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk1sOHhYek13TUhnek1EQXVhbkJufGE5OTg0ZDZjOGU0NTg5MjU4OWIwNTYxMzVmNzdkYzM0MjAwYmQzOGRhOTgzZmY1ZDY4YjBlMDJkYTRhN2ZkMjc
GARLOCK
GARLOCK
21702-0874
GARLOCK GARLOCK
Description
21702-0874 ; OIL SEAL
1-23/32" Shaft Dia; 2.686" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
21702-0874
BDI #
369570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21702-0874/p/369570
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
Product Group - BDI
S02250
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Other Features
Specialty | Assembled | Low Speed Service | With Inner Case | Excellent Chemical Resistance
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
62X0874 10%CARBON FILLED PTFE CRS 1.719"ID 2.686"O
Manufacturer Internal Number
21702-0874
Weight / LBS
0.047
Long Description
1-23/32" Shaft Dia; 2.686" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Shaft Diameter
1.719 Inch | 43.663 Millimeter
Housing Bore
2.686 Inch | 68.224 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

