https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-62-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFEQTJMMmhsTWk4eE1EYzNNRE0xTkRZd01qQXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk1sOHhYek13TUhnek1EQXVhbkJufGE5OTg0ZDZjOGU0NTg5MjU4OWIwNTYxMzVmNzdkYzM0MjAwYmQzOGRhOTgzZmY1ZDY4YjBlMDJkYTRhN2ZkMjc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-62-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFEQTJMMmhsTWk4eE1EYzNNRE0xTkRZd01qQXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk1sOHhYek13TUhnek1EQXVhbkJufGE5OTg0ZDZjOGU0NTg5MjU4OWIwNTYxMzVmNzdkYzM0MjAwYmQzOGRhOTgzZmY1ZDY4YjBlMDJkYTRhN2ZkMjc
GARLOCK
GARLOCK
21702-6655
GARLOCK GARLOCK
Description
62X6655 PTFE OIL SEAL ; 1.375"IDX2.047"OD
1-3/8" Shaft Dia; 2-3/64" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
21702-6655
BDI #
369741
Details
432.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21702-6655/p/369741
Your Price
$ 432.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.025
EAN
0717744181468
Product Group - BDI
S02250
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Other Features
Specialty | Assembled | Low Speed Service | With Inner Case | Excellent Chemical Resistance
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
62X6655 10%CARBON FILLED PTFE CRS 1.375"ID 2.047"O
Manufacturer Internal Number
21702-6655
Weight / LBS
0.053
Long Description
1-3/8" Shaft Dia; 2-3/64" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Housing Bore
2.047 Inch | 51.994 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

