GARLOCK
GARLOCK
21761-0070
GARLOCK GARLOCK
Description
145A FLUORO VT 802 21761 0070 ; 2.680IN - 2.880IN ID
2.68" Shaft Dia; 2.88" Housing Bore; Viton Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A Seal Design Code
Part #
21761-0070
BDI #
369883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21761-0070/p/369883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
EAN
0717744205966
Product Group - BDI
S02250
Generic Design Code
GAR_145A
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
145A
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.052
Long Description
2.68" Shaft Dia; 2.88" Housing Bore; Viton Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
2.68 Inch | 68.072 Millimeter
Housing Bore
2.88 Inch | 73.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh