Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2184-3125-188ESCN https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-J-M-SC-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTh8aW1hZ2UvanBlZ3xhREl6TDJneVpTODVOak13TVRReU1EQTFNamM0TG1wd1p3fDBhNzkwMTUyNjZlMDIzNDc3ZWU3MzlhMmFjNWE5YTc5MmNkYzg4ZTNkMzg0ZDgzYWQxNzdlMTBkOTBhNWIzMWY
19061016 Oil Seals 

JOHNS MANVILLE JOHNS MANVILLE

2184-3125-188ESCN

Description

2184-3125-188ESCN

2.184" Shaft Dia; 3-1/8" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SC Seal Design Code

Part #

2184-3125-188ESCN

BDI #
19061016

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.028
EAN
0827834419149
Product Group - BDI
S02250
Generic Design Code
J/M_SC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
2184-3125-188ESCN
Long Description
2.184" Shaft Dia; 3-1/8" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SC Seal Design Code
Shaft Diameter
2.184 Inch | 55.474 Millimeter
Housing Bore
3.125 Inch | 79.375 Millimeter
Actual Width
0.188 Inch | 4.775 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh