

DICHTOMATIK
DICHTOMATIK
22333VB-H-BX
DICHTOMATIK DICHTOMATIK
Description
22333VB-H-BX LIP SHAFT SEAL ; NITRILE SGL
2-1/4" Shaft Dia; 3.371" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VB-H Seal Design Code
Part #
22333VB-H-BX
BDI #
890734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22333VB-H-BX/p/890734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0750886380719
Product Group - BDI
S02250
Generic Design Code
TSM_VB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
22333VB-H
Long Description
2-1/4" Shaft Dia; 3.371" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VB-H Seal Design Code
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Housing Bore
3.371 Inch | 85.623 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh