GARLOCK
GARLOCK
22502-2164
GARLOCK GARLOCK
Description
22502-2164
7.402" Shaft Dia; 8.465" Housing Bore; 0.755" Nominal Width; Mill-Right V | Gylon Lip; Solid Seal; 0.755" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code
Part #
22502-2164
BDI #
370439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22502-2164/p/370439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.513
EAN
0053893573953
Product Group - BDI
S02250
Generic Design Code
GAR_53G1
Lip Material
Mill-Right V | Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
1.13
Long Description
7.402" Shaft Dia; 8.465" Housing Bore; 0.755" Nominal Width; Mill-Right V | Gylon Lip; Solid Seal; 0.755" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code
Actual Width
0.755 Inch | 19.177 Millimeter
Housing Bore
8.465 Inch | 215.011 Millimeter
Nominal Width
0.755 Inch | 19.177 Millimeter
Shaft Diameter
7.402 Inch | 188.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh