Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22503-3898 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDLA-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3MHxpbWFnZS9qcGVnfGFHSTRMMmc1WWk4eE1EYzNNREl3TVRJeE5UQXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVRFRmZNbDh6TURCNE16QXdMbXB3Wnd8MDQ2MDFkNTQ2YzhkMGFmMmQwNjViZDE2NWRkMzY1OGRjMmEyNDIzOGY4ZTY0NWJkMmZmNDRlODlhMTU4N2ExNQ
370457 Oil Seals 

GARLOCK GARLOCK

22503-3898

Description

64G1X3898 N OIL SEAL ; 36.5"IDX38.5"OD

36-1/2" Shaft Dia; 38-1/2" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code

Part #

22503-3898

BDI #
370457

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
7.7
EAN
0717744574888
Product Group - BDI
S02250
Generic Design Code
C_R_HDLA
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64G1-L
Other Features
Large | Assembled | Severe Service | With Inner Case | Heavy Duty Case | Gylon Excluder Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64G1X3898 MILL-RIGHT N CRS 36.500"ID 38.500"OD 1.0
Manufacturer Internal Number
22503-3898
Weight / LBS
17
Long Description
36-1/2" Shaft Dia; 38-1/2" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
Shaft Diameter
36.5 Inch | 927.1 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
38.5 Inch | 977.9 Millimeter
Actual Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh