

GARLOCK
GARLOCK
22503-7573
GARLOCK GARLOCK
Description
22503-7573 ; 64G1X7573 MILL-RIGHT N CRS 54.331INX56IN
54.331" Shaft Dia; 56" Housing Bore; Mill-Right N Lip; Solid Seal; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1 Seal Design Code
Part #
22503-7573
BDI #
20440281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22503-7573/p/20440281
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
13.26
Product Group - BDI
S02250
Generic Design Code
C_R_HDLA
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
29.238
Long Description
54.331" Shaft Dia; 56" Housing Bore; Mill-Right N Lip; Solid Seal; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1 Seal Design Code
Housing Bore
56 Inch | 1422.4 Millimeter
Shaft Diameter
54.331 Inch | 1380.007 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh