

TIMKEN
TIMKEN
22504-2132
TIMKEN TIMKEN
Description
22504-2132 OIL SEAL ; NON RETURNABLE 368MM ID 406MM OD 21MM W
Oil Seal; 14-1/2" Shaft Dia; 16" Housing Bore; 13/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
Part #
22504-2132
BDI #
22820511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22504-2132/p/22820511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.805
EAN
0053893601687
Product Group - BDI
S02250
Generic Design Code
C_R_HDLA
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64G1-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 14-1/2" Shaft Dia; 16" Housing Bore; 13/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
16 Inch | 406.4 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
14.5 Inch | 368.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh