

TIMKEN
TIMKEN
22537-8480
TIMKEN TIMKEN
Description
22537-8480 HI-PERFORMANCE SEAL ; 149MM ID X 184MM OD X 23MM W
Oil Seal; 5-7/8" Shaft Dia; 7-1/4" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R1 Seal Design Code
Part #
22537-8480
BDI #
22830735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22537-8480/p/22830735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.572
EAN
0053893185897
Product Group - BDI
S02250
Generic Design Code
GAR_53R1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 5-7/8" Shaft Dia; 7-1/4" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R1 Seal Design Code
Nominal Width
0.906 Inch | 23.012 Millimeter
Housing Bore
7.25 Inch | 184.15 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
5.875 Inch | 149.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh