

GARLOCK
GARLOCK
22627-4446
GARLOCK GARLOCK
Description
53R2X4446 MILL RIGHT N CRS OIL SEAL
6-1/16" Shaft Dia; 7-1/2" Housing Bore; 29/32" Nominal Width; Mill-Right N Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Part #
22627-4446
BDI #
370542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22627-4446/p/370542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.595
EAN
0717744594862
Product Group - BDI
S02250
Generic Design Code
GAR_53R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Other Features
Small | General Purpose | Opposed Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R2X4446 MILL-RIGHT N CRS 6.063"ID 7.500"OD .906"
Manufacturer Internal Number
22627-4446
Weight / LBS
1.31
Long Description
6-1/16" Shaft Dia; 7-1/2" Housing Bore; 29/32" Nominal Width; Mill-Right N Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Housing Bore
7.5 Inch | 190.5 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
6.063 Inch | 154 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh