

TIMKEN
TIMKEN
22627-4884
TIMKEN TIMKEN
Description
22627-4884 OIL SEAL ; NON-RETURNABLE 305MM ID 352MM OD 33MM W
Oil Seal; 12" Shaft Dia; 13-7/8" Housing Bore; 1-5/16" Nominal Width; Nitrile Lip; Solid Seal; 1-5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Part #
22627-4884
BDI #
22839219
Details
6196.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22627-4884/p/22839219
Your Price
$ 6,196.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.22
EAN
0053893186337
Product Group - BDI
S02250
Generic Design Code
GAR_53R2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 12" Shaft Dia; 13-7/8" Housing Bore; 1-5/16" Nominal Width; Nitrile Lip; Solid Seal; 1-5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Nominal Width
1.313 Inch | 33.35 Millimeter
Shaft Diameter
12 Inch | 304.8 Millimeter
Actual Width
1.313 Inch | 33.35 Millimeter
Housing Bore
13.875 Inch | 352.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh