

GARLOCK
GARLOCK
22627-4884
GARLOCK GARLOCK
Description
53R2X4884 N OIL SEAL ; 12"IDX13.875"OD
12" Shaft Dia; 13-7/8" Housing Bore; 1-5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 1-5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Part #
22627-4884
BDI #
370550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22627-4884/p/370550
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.224
EAN
0717744101442
Product Group - BDI
S02250
Generic Design Code
GAR_53R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Other Features
Small | General Purpose | Opposed Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R2X4884 MILL-RIGHT N CRS 12.000"ID 13.875"OD 1.
Manufacturer Internal Number
22627-4884
Weight / LBS
2.699
Long Description
12" Shaft Dia; 13-7/8" Housing Bore; 1-5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 1-5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Housing Bore
13.875 Inch | 352.425 Millimeter
Shaft Diameter
12 Inch | 304.8 Millimeter
Nominal Width
1.313 Inch | 33.35 Millimeter
Actual Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh