https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-53R2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzB8aW1hZ2UvanBlZ3xhRFZqTDJobFl5OHhNREUwTkRNNU5qSTNPVGd6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFNMUl5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8ZmI0YTE2Y2FkNGM0NmFkZWRlMzg4Yjk2Yjc2MjA1ODAxMjhhYzZjNWQ4Zjk0Yjc4OWZjMmRmOTJmMWIxZGJhOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-53R2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzB8aW1hZ2UvanBlZ3xhRFZqTDJobFl5OHhNREUwTkRNNU5qSTNPVGd6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFNMUl5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8ZmI0YTE2Y2FkNGM0NmFkZWRlMzg4Yjk2Yjc2MjA1ODAxMjhhYzZjNWQ4Zjk0Yjc4OWZjMmRmOTJmMWIxZGJhOQ
TIMKEN
TIMKEN
22627-9165
TIMKEN TIMKEN
Description
22627-9165 OIL SEAL ; NON-RETURNABLE 203MM ID 229MM OD
Oil Seal; 8" Shaft Dia; 9" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Part #
22627-9165
BDI #
22847098
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22627-9165/p/22847098
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.64
EAN
0053893187143
Product Group - BDI
S02250
Generic Design Code
GAR_53R2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 8" Shaft Dia; 9" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Housing Bore
9 Inch | 228.6 Millimeter
Shaft Diameter
8 Inch | 203.2 Millimeter
Actual Width
0.969 Inch | 24.613 Millimeter
Nominal Width
0.969 Inch | 24.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

