https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-53F1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDB8aW1hZ2UvanBlZ3xhR0k0TDJoaFpDOHhNREUwTkRNNU56RXpNVGd3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFNMFl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MDM5MmNhZjNjNWMxNGYyMmFmNWI3ZWYyYjM2NzViM2Q1Mzc2OTZiZTQ0NTM0MGQ4ZTgxOGY0NTVlNmQ0MTE2Ng
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-53F1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDB8aW1hZ2UvanBlZ3xhR0k0TDJoaFpDOHhNREUwTkRNNU56RXpNVGd3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFNMFl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MDM5MmNhZjNjNWMxNGYyMmFmNWI3ZWYyYjM2NzViM2Q1Mzc2OTZiZTQ0NTM0MGQ4ZTgxOGY0NTVlNmQ0MTE2Ng
TIMKEN
TIMKEN
22987-4853
TIMKEN TIMKEN
Description
22987-4853 HI-PERFORMANCE SEAL ; NON-RETURNABLE 175MM ID 200MM OD
Oil Seal; 6-7/8" Shaft Dia; 7-7/8" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Part #
22987-4853
BDI #
22826938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22987-4853/p/22826938
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.581
EAN
0053893181585
Product Group - BDI
S02250
Generic Design Code
GAR_53F1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53F1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 6-7/8" Shaft Dia; 7-7/8" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Shaft Diameter
6.875 Inch | 174.625 Millimeter
Nominal Width
0.969 Inch | 24.613 Millimeter
Housing Bore
7.875 Inch | 200.025 Millimeter
Actual Width
0.969 Inch | 24.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

