DICHTOMATIK
DICHTOMATIK
2313043VSA-H-BX
DICHTOMATIK DICHTOMATIK
Description
2313043VSA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
2.31" Shaft Dia; 3" Housing Bore; 0.43" Nominal Width; Viton Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Part #
2313043VSA-H-BX
BDI #
21930668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/2313043VSA-H-BX/p/21930668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.06
EAN
0750886267546
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA-H
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
2.31" Shaft Dia; 3" Housing Bore; 0.43" Nominal Width; Viton Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Actual Width
0.43 Inch | 10.922 Millimeter
Shaft Diameter
2.31 Inch | 58.674 Millimeter
Housing Bore
3 Inch | 76.2 Millimeter
Nominal Width
0.43 Inch | 10.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh