

DICHTOMATIK
DICHTOMATIK
23132543VTA-H-BX
DICHTOMATIK DICHTOMATIK
Description
23132543VTA-H-BX LIP SHAFT SEAL ; VITON DBL SPRING
2-5/16" Shaft Dia; 3-1/4" Housing Bore; 0-7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Part #
23132543VTA-H-BX
BDI #
898537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/23132543VTA-H-BX/p/898537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.074
EAN
0750886247609
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
TA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
2-5/16" Shaft Dia; 3-1/4" Housing Bore; 0-7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
2.312 Inch | 58.725 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Housing Bore
3.251 Inch | 82.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh