

DICHTOMATIK
DICHTOMATIK
2332545PSB-H-BX
DICHTOMATIK DICHTOMATIK
Description
2332545PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
2-3/8" Shaft Dia; 3-1/4" Housing Bore; 0.453" Nominal Width; Polyacrylate Lip; Solid Seal; 29/64" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Part #
2332545PSB-H-BX
BDI #
897779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/2332545PSB-H-BX/p/897779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.044
EAN
0750886388289
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
2332545PSB-H
Long Description
2-3/8" Shaft Dia; 3-1/4" Housing Bore; 0.453" Nominal Width; Polyacrylate Lip; Solid Seal; 29/64" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Nominal Width
0.453 Inch | 11.506 Millimeter
Housing Bore
3.251 Inch | 82.575 Millimeter
Actual Width
0.453 Inch | 11.506 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh