Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23464 / 2.362X3.543X0.866 D5-SPL R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-D5-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjF8aW1hZ2UvanBlZ3xhRGsyTDJnNVlpODVOak13TURJM016Z3lPREUwTG1wd1p3fGEyNDRmNWUxMWVkN2YxMTVjZDQwY2UzNmYzNTk3NThkNmNiZjM1NGM3ZGQ2ODIwNGExMjc3Y2U2YTFkMjQyZTQ
1247941 Oil Seals 

SKF SKF

23464 / 2.362X3.543X0.866 D5-SPL R

Description

CRSEAL 23464/ 2.362X3.543X0.866 D5-SPL R ; NON-RETURNABLE LIP SEAL

Lip Seal; 2.362" Shaft Dia; 3.543" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D5-SPL Seal Design Code

Part #

23464

BDI #
1247941

Details

33.85 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 33.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.125
EAN
0085311025799
Product Group - BDI
S02250
Generic Design Code
C_R_D5-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D5-SPL
Other Features
Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23464
Weight / LBS
0.276
Long Description
Lip Seal; 2.362" Shaft Dia; 3.543" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D5-SPL Seal Design Code
Housing Bore
3.543 Inch | 89.992 Millimeter
Nominal Width
0.866 Inch | 21.996 Millimeter
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Actual Width
0.866 Inch | 21.996 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh