Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23547-4905 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63R1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MnxpbWFnZS9qcGVnfGFHUTBMMmcwWkM4eE1EYzNNRGczTWpVNU9EVTFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xSXhYekpmTXpBd2VETXdNQzVxY0djfDJjYjc1ZDIzNjY3MGIxMTdkMGU3ZjQ5Njk5Yjc5YWEyYjhjNzcwM2UwNzFjOThlM2M4NTI0ODQ2ZDIyYWUxMmI
370890 Oil Seals 

GARLOCK GARLOCK

23547-4905

Description

63R1X4905 MILL RIGHT N CRS ; 2.250IN ID 3.147IN OD

2-1/4" Shaft Dia; 3.147" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R1 Seal Design Code

Part #

23547-4905

BDI #
370890

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
EAN
0717744158194
Product Group - BDI
S02250
Generic Design Code
GAR_63R1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63R1
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Opposed Lips
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63R1X4905 MILL-RIGHT N CRS 2.250"ID 3.147"OD .687"
Manufacturer Internal Number
23547-4905
Weight / LBS
0.133
Long Description
2-1/4" Shaft Dia; 3.147" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R1 Seal Design Code
Nominal Width
0.687 Inch | 17.45 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter
Housing Bore
3.147 Inch | 79.934 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh