https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63R2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODJ8aW1hZ2UvanBlZ3xhR0ppTDJobFpTOHhNREUxTURZMU56QTJORGs1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNMUl5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8NjJkNDU5YTIyYjc3OGRkZTJiYTY1NDY5MmMyODYxYmE2M2I4ZDU3MTljZDc5YzIxYTM3NmYyY2E1YTVkZWNlMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63R2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODJ8aW1hZ2UvanBlZ3xhR0ppTDJobFpTOHhNREUxTURZMU56QTJORGs1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNMUl5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8NjJkNDU5YTIyYjc3OGRkZTJiYTY1NDY5MmMyODYxYmE2M2I4ZDU3MTljZDc5YzIxYTM3NmYyY2E1YTVkZWNlMw
TIMKEN
TIMKEN
23548-6442
TIMKEN TIMKEN
Description
23548-6442 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Oil Seal; 1.181" Shaft Dia; 2.165" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code
Part #
23548-6442
BDI #
22805637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/23548-6442/p/22805637
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.009
EAN
0053893685168
Product Group - BDI
S02250
Generic Design Code
GAR_63R2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63R2
Other Features
Opposite Side Dual Lips | One Side Spring Only
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.181" Shaft Dia; 2.165" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code
Housing Bore
2.165 Inch | 54.991 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
1.181 Inch | 29.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

