https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-52-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2OHxpbWFnZS9qcGVnfGFEQmpMMmhtWWk4eE1EYzNNRGs1T0RjeU1qVTVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU1sOHlYek13TUhnek1EQXVhbkJufDQyNDA5MjIxOTg4NzIyYjFkZDkxNTc5OGRlYThlYzY3ZjZkNmVjMDYyYjliYTI3MDc5NmY0MWFiZjU4NWNmN2M
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-52-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2OHxpbWFnZS9qcGVnfGFEQmpMMmhtWWk4eE1EYzNNRGs1T0RjeU1qVTVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU1sOHlYek13TUhnek1EQXVhbkJufDQyNDA5MjIxOTg4NzIyYjFkZDkxNTc5OGRlYThlYzY3ZjZkNmVjMDYyYjliYTI3MDc5NmY0MWFiZjU4NWNmN2M
GARLOCK
GARLOCK
23704-7721
GARLOCK GARLOCK
Description
23704-7721
1.933" Shaft Dia; 2.441" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 52 Seal Design Code
Part #
23704-7721
BDI #
371131
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/23704-7721/p/371131
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.859
EAN
0717744032074
Product Group - BDI
S02250
Generic Design Code
GAR_52
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
52
Other Features
Specialty | Tandem Lips
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
52X7721 MILL-RIGHT N CRS 1.933"ID 2.441"OD .625"T
Manufacturer Internal Number
23704-7721
Weight / LBS
1.892
Long Description
1.933" Shaft Dia; 2.441" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 52 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
1.933 Inch | 49.098 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

