

GARLOCK
GARLOCK
24060-8950
GARLOCK GARLOCK
Description
61X8950 GYLON 316SS OIL SEAL ; .688"IDX1.25"OD
11/16" Shaft Dia; 1-1/4" Housing Bore; 0.275" Nominal Width; Gylon Lip; Solid Seal; 0.275" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Part #
24060-8950
BDI #
371636
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24060-8950/p/371636
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0717744605582
Product Group - BDI
S02250
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X8950 GYLON 316SS .688"ID 1.250"OD .275"THK
Manufacturer Internal Number
24060-8950
Weight / LBS
0.04
Long Description
11/16" Shaft Dia; 1-1/4" Housing Bore; 0.275" Nominal Width; Gylon Lip; Solid Seal; 0.275" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Housing Bore
1.25 Inch | 31.75 Millimeter
Shaft Diameter
0.688 Inch | 17.475 Millimeter
Actual Width
0.275 Inch | 6.985 Millimeter
Nominal Width
0.275 Inch | 6.985 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh