Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24063-1793 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIDO-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4N3xpbWFnZS9qcGVnfGFEazFMMmd3TWk4eE1EYzNNREE0TkRFd01qRTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw5UVUwbEVUMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58ZDRmZjU0ODYzMGNlNDYwOWRhNWQ1NjQ3M2U4MmRlYzhkN2JlNWM5NjZkZmZmZGU2ZjQ3YzBlYjRkNzA5MjYxMw
371723 Oil Seals 

GARLOCK GARLOCK

24063-1793

Description

61X1793 GYLON 316SS OIL SEAL ; 1.653"IDX2.441"OD

1.653" Shaft Dia; 2.441" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code

Part #

24063-1793

BDI #
371723

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.073
EAN
0717744775438
Product Group - BDI
S02250
Generic Design Code
GAR_PS-I Dual Opposed
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Dual Opposed
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X1793|GYLON 316SS|1.653"ID|2.441"OD|.394"THK|DUA
Manufacturer Internal Number
24063-1793
Weight / LBS
0.16
Long Description
1.653" Shaft Dia; 2.441" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Shaft Diameter
1.653 Inch | 41.986 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh