

SKF
SKF
240X275X18 HSS4 H
SKF SKF
Description
CRSEAL 240X275X18 HSS4 H SGL LIP SEAL
240MM Shaft Dia; 275MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS4 Seal Design Code
Part #
240X275X18 HSS4 H
BDI #
22780035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/240X275X18-HSS4-H/p/22780035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.417
EAN
0085311500661
Product Group - BDI
S02250
Generic Design Code
C_R_HSS4
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
240X275X18 HSS4 H
Weight / LBS
0.919
Long Description
240MM Shaft Dia; 275MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS4 Seal Design Code
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
10.827 Inch | 275 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh