DICHTOMATIK
DICHTOMATIK
2433623KB-H-BX
DICHTOMATIK DICHTOMATIK
Description
2433623KB-H-BX LIP SHAFT SEAL ; MTO NITRILE DBL
2-7/16" Shaft Dia; 3-5/8" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; KB-H Seal Design Code
Part #
2433623KB-H-BX
BDI #
877746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/2433623KB-H-BX/p/877746
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.052
EAN
0750886379799
Product Group - BDI
S02250
Generic Design Code
TSM_KB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
2433623KB-H
Long Description
2-7/16" Shaft Dia; 3-5/8" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; KB-H Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.437 Inch | 61.9 Millimeter
Housing Bore
3.624 Inch | 92.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


