GARLOCK
GARLOCK
24600-2120
GARLOCK GARLOCK
Description
26X2120 N OIL SEAL ; 2.875"IDX3.751"OD
2-7/8" Shaft Dia; 3-3/4" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24600-2120
BDI #
372181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24600-2120/p/372181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.054
EAN
0717744034825
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X2120 MILL-RIGHT N 2.875"ID 3.751"OD .500"THK HO
Manufacturer Internal Number
24600-2120
Weight / LBS
0.12
Long Description
2-7/8" Shaft Dia; 3-3/4" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.751 Inch | 95.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh