GARLOCK
GARLOCK
24600-4633
GARLOCK GARLOCK
Description
26X4633 N OIL SEAL ; 1.771"IDX2.568"OD NON RETURNABLE POR
1.771" Shaft Dia; 2.568" Housing Bore; 0.398" Nominal Width; Mill-Right N Lip; Solid Seal; 0.398" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24600-4633
BDI #
372314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24600-4633/p/372314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.009
EAN
0717744177096
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X4633 MILL-RIGHT N 1.771"ID 2.568"OD .398"THK HO
Manufacturer Internal Number
24600-4633
Weight / LBS
0.02
Long Description
1.771" Shaft Dia; 2.568" Housing Bore; 0.398" Nominal Width; Mill-Right N Lip; Solid Seal; 0.398" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
1.771 Inch | 44.983 Millimeter
Actual Width
0.398 Inch | 10.109 Millimeter
Nominal Width
0.398 Inch | 10.109 Millimeter
Housing Bore
2.568 Inch | 65.227 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh