Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24626-2988 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDR8aW1hZ2UvanBlZ3xhR1JoTDJneU5TODVNekUxTURnM09EYzJNVEkyTG1wd1p3fGI1YzE1MWJiYjEyN2E2OTUxN2ExZWFkZDViMzlhZDUxMGE4ODg4NTQyMGE4NjQxNzQzMmMwMWQ2Y2U1OTMxOWE
373348 Oil Seals 

GARLOCK GARLOCK

24626-2988

Description

26X2988 ES OIL SEAL ; NON-RETURNABLE 5.118"IDX6.299"OD

5.118" Shaft Dia; 6.299" Housing Bore; 0.591" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24626-2988

BDI #
373348

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.163
EAN
0717744103330
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X2988 MILLRIGHT 5.118"ID 6.299"OD .591"THK
Manufacturer Internal Number
24626-2988
Weight / LBS
0.36
Long Description
5.118" Shaft Dia; 6.299" Housing Bore; 0.591" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
6.299 Inch | 159.995 Millimeter
Shaft Diameter
5.118 Inch | 129.997 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh