https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26-1-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMjJ8aW1hZ2UvanBlZ3xhRFU0TDJnelppOHhNRFE0TVRFNU5qVXpNVGMwTWk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlh6RmZSVk5mTXpBd2VETXdNQzVxY0djfGU4OTdlM2M0YjZiMTc4MTliOTI1MWQxZTY1NGFlMDRlMDQ2MWZiMTYwZDQxZWVkNjVkYWMyMTI0MWY2ZDY0OWQ
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26-1-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMjJ8aW1hZ2UvanBlZ3xhRFU0TDJnelppOHhNRFE0TVRFNU5qVXpNVGMwTWk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlh6RmZSVk5mTXpBd2VETXdNQzVxY0djfGU4OTdlM2M0YjZiMTc4MTliOTI1MWQxZTY1NGFlMDRlMDQ2MWZiMTYwZDQxZWVkNjVkYWMyMTI0MWY2ZDY0OWQ
GARLOCK
GARLOCK
24626-3460
GARLOCK GARLOCK
Description
26X3460 ES OIL SEAL ; 6.75"IDX8"OD
Lip Seal; 6-3/4" Shaft Diameter; 8" Housing Bore; 5/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24626-3460
BDI #
24635880
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/24626-3460/p/24635880
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.231
EAN
0717744572983
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 6-3/4" Shaft Diameter; 8" Housing Bore; 5/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
8 Inch | 203.2 Millimeter
Shaft Diameter
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

