Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24664-5344 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26HR-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFHWTBMMmd5TXk4eE1EYzJOemt4TmpjMk1URXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5raFNYekZmTXpBd2VETXdNQzVxY0djfDI0ZDc2OGFmZDllMmZkMGY5ZTg3N2FhODlkOWU3ZTZkNGQ3YTQ5NGFhODU2ZmJiNTcyYWZjNzVhNWFlZWZlMTA
373786 Oil Seals 

GARLOCK GARLOCK

24664-5344

Description

26HRX5344 ES OIL SEAL ; 3.543"IDX4.527"OD NON RETURNABLE POR

3.543" Shaft Dia; 4.527" Housing Bore; 0.511" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.511" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 26HR Seal Design Code

Part #

24664-5344

BDI #
373786

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
EAN
0717744606107
Product Group - BDI
S02250
Generic Design Code
GAR_26HR
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
26HR
Other Features
Specialty | High Run Out | Low Speed Service | For High Misalignment Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26HRX5344 MILLRIGHT 3.543"ID 4.527"OD .511"THK HIG
Manufacturer Internal Number
24664-5344
Weight / LBS
0.19
Long Description
3.543" Shaft Dia; 4.527" Housing Bore; 0.511" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.511" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 26HR Seal Design Code
Housing Bore
4.527 Inch | 114.986 Millimeter
Shaft Diameter
3.543 Inch | 89.992 Millimeter
Actual Width
0.511 Inch | 12.979 Millimeter
Nominal Width
0.511 Inch | 12.979 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh