https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26-1-SIL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2ODh8aW1hZ2UvanBlZ3xhR1F5TDJoalpTOHhNRFE0TVRJd05EYzFOalV4TUM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlh6RmZVMGxNWHpNd01IZ3pNREF1YW5Cbnw2OTFkNWI4MzNjNGE0YzFjODNjZjAxZjI0NjdmZTFjZGU1M2M5MTNiOTIwN2FjOGFjYTc5YjQyZWMzMjgwOWNl
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26-1-SIL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2ODh8aW1hZ2UvanBlZ3xhR1F5TDJoalpTOHhNRFE0TVRJd05EYzFOalV4TUM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlh6RmZVMGxNWHpNd01IZ3pNREF1YW5Cbnw2OTFkNWI4MzNjNGE0YzFjODNjZjAxZjI0NjdmZTFjZGU1M2M5MTNiOTIwN2FjOGFjYTc5YjQyZWMzMjgwOWNl
GARLOCK
GARLOCK
24699-0162
GARLOCK GARLOCK
Description
24699-0162 OIL SEAL ; 2.5"IDX3.194"OD
Lip Seal; 2-1/2" Shaft Diameter; 3.194" Housing Bore; 3/8" Nominal Width; FDA Compliant Silicone Lip; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24699-0162
BDI #
24635888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24699-0162/p/24635888
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.091
EAN
0717744582197
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
FDA Compliant Silicone
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 2-1/2" Shaft Diameter; 3.194" Housing Bore; 3/8" Nominal Width; FDA Compliant Silicone Lip; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
3.194 Inch | 81.128 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


