https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDV8aW1hZ2UvanBlZ3xhREprTDJnek1TOHhNREk1TkRnM09ETTNNVGczTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVjh4WHpNd01IZ3pNREF1YW5CbnxkMDQyZGI0ODI2YWZlYzI5Zjk5YjRkZWFlN2M4YmRkMWZjODI3MTEwZmU3NTA3ZWY1NjBmYWQ2ZDVlNWYwOTY4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDV8aW1hZ2UvanBlZ3xhREprTDJnek1TOHhNREk1TkRnM09ETTNNVGczTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVjh4WHpNd01IZ3pNREF1YW5CbnxkMDQyZGI0ODI2YWZlYzI5Zjk5YjRkZWFlN2M4YmRkMWZjODI3MTEwZmU3NTA3ZWY1NjBmYWQ2ZDVlNWYwOTY4
GARLOCK
GARLOCK
24700-0482
GARLOCK GARLOCK
Description
59X0482 N OIL SEAL ; 28"IDX29.813"OD
28" Shaft Dia; 29-13/16" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24700-0482
BDI #
374080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24700-0482/p/374080
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.042
EAN
0717744108731
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X0482 MILL-RIGHT N CRS 28.000"ID 29.813"OD .750
Manufacturer Internal Number
24700-0482
Weight / LBS
8.91
Long Description
28" Shaft Dia; 29-13/16" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
28 Inch | 711.2 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
29.813 Inch | 757.25 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

