

GARLOCK
GARLOCK
24700-5107
GARLOCK GARLOCK
Description
24700-5107
13.78" Shaft Dia; 15.512" Housing Bore; 0.748" Nominal Width; Mill-Right N Lip; Solid Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24700-5107
BDI #
374418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24700-5107/p/374418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.719
EAN
0053893231235
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
1.719
Long Description
13.78" Shaft Dia; 15.512" Housing Bore; 0.748" Nominal Width; Mill-Right N Lip; Solid Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Nominal Width
0.748 Inch | 18.999 Millimeter
Actual Width
0.748 Inch | 18.999 Millimeter
Housing Bore
15.512 Inch | 394.005 Millimeter
Shaft Diameter
13.78 Inch | 350.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh