

TIMKEN
TIMKEN
24702-5280
TIMKEN TIMKEN
Description
24702-5280 OIL SEAL ; NON RETURNABLE LARGE BORE
Oil Seal; 23.622" Shaft Dia; 25.197" Housing Bore; 0.788" Nominal Width; Viton Lip; Solid Seal; 0.788" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24702-5280
BDI #
22808135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24702-5280/p/22808135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.121
EAN
0053893674964
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 23.622" Shaft Dia; 25.197" Housing Bore; 0.788" Nominal Width; Viton Lip; Solid Seal; 0.788" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Nominal Width
0.788 Inch | 20.015 Millimeter
Shaft Diameter
23.622 Inch | 599.999 Millimeter
Housing Bore
25.197 Inch | 640.004 Millimeter
Actual Width
0.788 Inch | 20.015 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh