Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24715-1795 https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-59-1-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTF8aW1hZ2UvanBlZ3xhREpqTDJobE1pOHhNRFE0TVRJd01EUTVOalkzTUM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpVNVh6RmZSVk5mTXpBd2VETXdNQzVxY0djfDVmYWM0NTlmNTczYjI4NmE4MjVjZThmODI3YTk4YjMwODE1MmQxZWUxNTFmYzAzOWRkODM2NGZiMWFmY2IwYmQ
24629798 Oil Seals 

GARLOCK GARLOCK

24715-1795

Description

59X1795 ES OIL SEAL ; 46.850"IDX48.819"OD

Lip Seal; 46.85" Shaft Diameter; 48.819" Housing Bore; 7/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code

Part #

24715-1795

BDI #
24629798

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
8.49
EAN
0191074007580
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Carbon Steel
Seal Design Code
59
Other Features
7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 46.85" Shaft Diameter; 48.819" Housing Bore; 7/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code
Shaft Diameter
46.85 Inch | 1189.99 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
48.819 Inch | 1240.003 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh