

GARLOCK
GARLOCK
24715-4821
GARLOCK GARLOCK
Description
24715-4821
13.779" Shaft Dia; 16-9/64" Housing Bore; 1.102" Nominal Width; Mill-Right ES Lip; Solid Seal; 1.102" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24715-4821
BDI #
374908
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24715-4821/p/374908
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.318
EAN
0717744625122
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X4821 MILL-RIGHT ES CRS 13.779"ID 16.142"OD 1.10
Manufacturer Internal Number
24715-4821
Weight / LBS
9.51
Long Description
13.779" Shaft Dia; 16-9/64" Housing Bore; 1.102" Nominal Width; Mill-Right ES Lip; Solid Seal; 1.102" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
13.779 Inch | 349.987 Millimeter
Housing Bore
16.142 Inch | 410.007 Millimeter
Nominal Width
1.102 Inch | 27.991 Millimeter
Actual Width
1.102 Inch | 27.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh