Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24752-3963 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4MXxpbWFnZS9qcGVnfGFEVmpMMmd3T0M4eE1EYzNNREl6T0RrNU5qVXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU9VY3hYekpmTXpBd2VETXdNQzVxY0djfDMzNDcwNGMwMmUwYzIwMWU3NzAzY2I4YmZkNTJjMTVhNzc2ZjU2MGIxOTE5NTEyNjZmOWQwZjQxMTY2Yjk4ODc
375120 Oil Seals 

GARLOCK GARLOCK

24752-3963

Description

59G1X3963 V OIL SEAL ; 17.323"IDX18.898"OD

17.323" Shaft Dia; 18.898" Housing Bore; 0.912" Nominal Width; Mill-Right V Lip; Solid Seal; 0.912" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code

Part #

24752-3963

BDI #
375120

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.78
EAN
0717744139346
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Prevents Lip Rollover | Gylon Excluder Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59G1X3963 MILL-RIGHT V CRS 17.323"ID 18.898"OD .9
Manufacturer Internal Number
24752-3963
Weight / LBS
6.14
Long Description
17.323" Shaft Dia; 18.898" Housing Bore; 0.912" Nominal Width; Mill-Right V Lip; Solid Seal; 0.912" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Shaft Diameter
17.323 Inch | 440.004 Millimeter
Nominal Width
0.912 Inch | 23.165 Millimeter
Actual Width
0.912 Inch | 23.165 Millimeter
Housing Bore
18.898 Inch | 480.009 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh