Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25001-1056 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-21-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4MHxpbWFnZS9qcGVnfGFHTXhMMmhsTlM4eE1EYzJPREEwTkRNMU9UY3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU1WOHhYek13TUhnek1EQXVhbkJufGE1Yjk3ZmYyODdkNWUyMjAxZDY3NzVlNmU2ZmNmNWExZGQ4YWRmODA4YTdmODI1ZDYyMTEwMWNjZTBhNTNhYjE
376141 Oil Seals 

GARLOCK GARLOCK

25001-1056

Description

21X1056 MILL RIGHT N SPLIT ; 19.875IN ID 22.000IN OD

19-7/8" Shaft Dia; 22" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code

Part #

25001-1056

BDI #
376141

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.308
EAN
0717744176792
Product Group - BDI
S02250
Generic Design Code
GAR_21
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
21-L
Other Features
General Purpose | Low Speed Service | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21X1056 MILL-RIGHT N SPLIT 19.875"ID 22.000"OD .8
Manufacturer Internal Number
25001-1056
Weight / LBS
2.88
Long Description
19-7/8" Shaft Dia; 22" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
19.875 Inch | 504.825 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
22 Inch | 558.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh