GARLOCK
GARLOCK
25003-0639
GARLOCK GARLOCK
Description
23X0639 NIT SPLIT ; 480MM ID 530MM OD
480MM Shaft Dia; 530MM Housing Bore; 20.6MM Nominal Width; Mill-Right N Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Part #
25003-0639
BDI #
376324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25003-0639/p/376324
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.242
EAN
0717744135072
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X0639 NIT SPLIT 480MM ID 530MM OD 20.6MM THK U/C
Manufacturer Internal Number
25003-0639
Weight / LBS
2.735
Long Description
480MM Shaft Dia; 530MM Housing Bore; 20.6MM Nominal Width; Mill-Right N Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Nominal Width
0.811 Inch | 20.6 Millimeter
Housing Bore
20.866 Inch | 530 Millimeter
Shaft Diameter
18.898 Inch | 480 Millimeter
Actual Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


