Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25003-2620 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-23-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDR8aW1hZ2UvanBlZ3xhR0l4TDJnek55ODVNalkzTmpJek5UVTVNVGs0TG1wd1p3fGEyMjhhZTMzYTQ5ZTM1ODYwMTI3NTZiNTRlNzc1ZjI3MDhkY2I3ZDE0YzU0ODQ4MjhlZDNlMGM5NDA0MDA1MDY
376879 Oil Seals 

GARLOCK GARLOCK

25003-2620

Description

23X2620 MILL RIGHT N SPLIT ; 19.625IN ID 21.080IN OD

19-5/8" Shaft Dia; 21.08" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-2620

BDI #
376879

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.94
EAN
0717744210380
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2620 MILL-RIGHT N SPLIT 19.625"ID 21.080"OD .5
Manufacturer Internal Number
25003-2620
Weight / LBS
2.07
Long Description
19-5/8" Shaft Dia; 21.08" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
21.08 Inch | 535.432 Millimeter
Shaft Diameter
19.625 Inch | 498.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh